Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01697W Shat-R-Shield Lamps, 250R40/HT/CLEAR/12PK

MFG Item Number
01697W

01697W Shat-R-Shield Lamps, 250R40/HT/CLEAR/12PK

MFG Item Number
01697W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
01697W
250R40/HT/CLEAR/12PK

Series Information

Specifications

Specifications
Manufacturer Part Number 01697W
Manufacturer Shat-R-Shield
Family Series Shat-R-Shield Lamps
Description 250R40/HT/CLEAR/12PK
Type Incandescent
Wattage 250 W
Voltage 120 V
Shape R40 Reflector
Base E26 Medium Screw
Life Span 5,000 Hrs
Approvals UL
Net Weight 0.442 lbs
Gross Weight 5.3 lbs