Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 01699W
    01699W
    Shat-R-Shield Lamps
    Item Number
    01699W
    MFG Item Number
    01699W
    Product Description
    Lamp, 250R40/HT/RED
    Specifications
    Specifications
    Type Incandescent
    Wattage 250 W
    Voltage 120 V
    Life Hours 5,000 Hrs
    Increase
    Decrease
    Availability
  2. 01697W
    01697W
    Shat-R-Shield Lamps
    Item Number
    01697W
    MFG Item Number
    01697W
    Product Description
    250R40/HT/CLEAR/12PK
    Specifications
    Specifications
    Type Incandescent
    Wattage 250 W
    Voltage 120 V
    Life Hours 5,000 Hrs
    Increase
    Decrease
    Availability
  3. 01312
    01312
    Shat-R-Shield Lamps
    Item Number
    01312
    MFG Item Number
    01312
    Product Description
    100A21/IF/RS/VS
    Specifications
    Specifications
    Type Incandescent
    Wattage 100 W
    Voltage 130 V
    Life Hours 1,700 Hrs
    Initial Lumens 1,230
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 46546
    46546
    Shat-R-Shield Lamps
    Item Number
    46546
    MFG Item Number
    46546
    Product Description
    F32T8/TL841/ALTO
    Specifications
    Specifications
    Type Fluorescent
    Wattage 32 W
    Mean Lumens 2,710
    Life Hours 30,000 Hrs
    Color Rendering Index 82
    Initial Lumens 2,850
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Lighting & Indication

Ballasts, fixtures and lamps are the primary source of lighting in factories and warehouses. Using the right equipment to produce the best visibility is critical for efficient day-to-day operations and workplace safety.

Ballasts are line-in-load devices used to limit current in a circuit. They are widely outfitted with fluorescent lamps, which otherwise allow current to rise to dangerous levels. Ballasts can support several lamps at a time in various types and sizes. Ballasts may also offer technology that helps improve efficiency, including controllable light intensity and programmable on/off features.

Light fixtures are designed to house and protect lamps in a wide variety of applications. Many designs exist, to support different wiring configurations, fit in different locations, house different types of bulbs, tubes, lamps or LEDs, and protect lights from debris, moisture, and other hazardous conditions.

Lamps come in a wide variety a different types as well, including fluorescent, halogen, incandescent, LED, and more. The type of lamp chosen depends on how bright or how efficient the lighting solution needs to be.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved