Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01699W Shat-R-Shield Lamps, Lamp, 250R40/HT/RED

MFG Item Number
01699W

01699W Shat-R-Shield Lamps, Lamp, 250R40/HT/RED

MFG Item Number
01699W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
01699W
Lamp, 250R40/HT/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 01699W
Manufacturer Shat-R-Shield
Family Series Shat-R-Shield Lamps
Description Lamp, 250R40/HT/RED
Type Incandescent
Wattage 250 W
Voltage 120 V
Shape R40 Reflector
Base E26 Medium Screw
Life Span 5,000 Hrs
Approvals UL
Net Weight 0.442 lbs
Gross Weight 5.35 lbs