01870.2-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01870.2-30 Stego Fans, FPI 018 Series, FPI 018 Air Intake Filter Fan 9.4cfm, 24

MFG Item Number
01870.2-30

01870.2-30 Stego Fans, FPI 018 Series, FPI 018 Air Intake Filter Fan 9.4cfm, 24

MFG Item Number
01870.2-30
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPI 018 Series
Item #
01870.2-30
FPI 018 Air Intake Filter Fan 9.4cfm, 24

FPI 018 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 01870.2-30
Manufacturer Stego
Product Series FPI 018
Family Series Stego Fans, FPI 018 Series
Description FPI 018 Air Intake Filter Fan 9.4cfm, 24VDC, 3.62x3.62" (92x92mm), G3 filter grade
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 12.9 CFM
Current Rating 0.12 A
Power Consumption 2.7 W
Noise Level 49 dB
Connection Type Wire Leads
Operating Temperature '-40-158 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 0.695 lbs
Gross Weight 0.885 lbs