01871.9-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01871.9-30 Stego Fans, FPI 018 Series, FPI 018 Air Intake Filter Fan 30cfm, 115

MFG Item Number
01871.9-30

01871.9-30 Stego Fans, FPI 018 Series, FPI 018 Air Intake Filter Fan 30cfm, 115

MFG Item Number
01871.9-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPI 018 Series
Item #
01871.9-30
FPI 018 Air Intake Filter Fan 30cfm, 115

FPI 018 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 01871.9-30
Manufacturer Stego
Product Series FPI 018
Family Series Stego Fans, FPI 018 Series
Description FPI 018 Air Intake Filter Fan 30cfm, 115VAC, 4.88x4.88" (124x124mm), G3 filter grade
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 36.5 CFM
Current Rating 0.23 A
Power Consumption 18 W
Noise Level 53 dB
Connection Type Wire Leads
Operating Temperature '-40-158 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 1.76 lbs
Gross Weight 2.035 lbs