Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FPI 018 Series Information
| Manufacturer Part Number | 01872.0-30 |
|---|---|
| Manufacturer | Stego |
| Product Series | FPI 018 |
| Family Series | Stego Fans, FPI 018 Series |
| Description | FPI 018 Air Intake Filter Fan 81.8cfm, 230VAC, 6.93x6.93" (176x176mm), G3 filter grade |
| Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Air Flow | 100 CFM |
| Current Rating | 0.31 A |
| Power Consumption | 45 W |
| Noise Level | 55 dB |
| Connection Type | Cage Clamp |
| Operating Temperature | '-40-158 °F |
| Protection Rating | IP54 |
| Approvals | CE, cURus, EAC |
| Net Weight | 3.345 lbs |
| Gross Weight | 3.85 lbs |