01874.0-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01874.0-30

Stego Fans, FPI 018 Series

01874.0-30

Stego Fans, FPI 018 Series
FPI 018 Air Intake Filter Fan 219.5cfm,
MFG Item Number
01874.0-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPI 018 Series
Item #
01874.0-30
FPI 018 Air Intake Filter Fan 219.5cfm,

FPI 018 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 01874.0-30
Manufacturer Stego
Product Series FPI 018
Family Series Stego Fans, FPI 018 Series
Description FPI 018 Air Intake Filter Fan 219.5cfm, 230VAC, 11.46x11.46" (291x291mm), G3 filter grade
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 254.8 CFM
Current Rating 0.48 A
Power Consumption 95 W
Noise Level 62 dB
Connection Type Cage Clamp
Operating Temperature '-40-158 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs