01880.9-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01880.9-00

Stego Fans, FPO 018 Series

01880.9-00

Stego Fans, FPO 018 Series
FPO 018 Air Exhaust Fan w/flaps 11.2cfm,
MFG Item Number
01880.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPO 018 Series
Item #
01880.9-00
FPO 018 Air Exhaust Fan w/flaps 11.2cfm,

FPO 018 Series Information

Specifications

Specifications
Manufacturer Part Number 01880.9-00
Manufacturer Stego
Product Series FPO 018
Family Series Stego Fans, FPO 018 Series
Description FPO 018 Air Exhaust Fan w/flaps 11.2cfm, 115VAC, 3.62x3.62" (92x92mm)
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 18.8 CFM
Current Rating 0.12 A
Power Consumption 12 W
Noise Level 41 dB
Connection Type Wire Leads
Operating Temperature '-40-158 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 1.21 lbs
Gross Weight 1.42 lbs