01881.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01881.0-00

Stego Fans, FPO 018 Series

01881.0-00

Stego Fans, FPO 018 Series
FPO 018 Air Exhaust Fan w/flaps 27.7cfm,
MFG Item Number
01881.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPO 018 Series
Item #
01881.0-00
FPO 018 Air Exhaust Fan w/flaps 27.7cfm,

FPO 018 Series Information

Specifications

Specifications
Manufacturer Part Number 01881.0-00
Manufacturer Stego
Product Series FPO 018
Family Series Stego Fans, FPO 018 Series
Description FPO 018 Air Exhaust Fan w/flaps 27.7cfm, 230VAC, 4.88x4.88" (124x124mm)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 57.1 CFM
Current Rating 0.12 A
Power Consumption 19 W
Noise Level 49 dB
Connection Type Wire Leads
Operating Temperature '-40-158 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs