Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FPO 018 Series Information
| Manufacturer Part Number | 01881.2-00 |
|---|---|
| Manufacturer | Stego |
| Product Series | FPO 018 |
| Family Series | Stego Fans, FPO 018 Series |
| Description | FPO 018 Air Exhaust Fan w/flaps 37.1cfm, 24VDC, 4.88x4.88" (124x124mm) |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 69.5 CFM |
| Current Rating | 0.17 A |
| Power Consumption | 4.1 W |
| Noise Level | 56 dB |
| Connection Type | Wire Leads |
| Operating Temperature | -40-158 °F |
| Protection Rating | IP54 |
| Approvals | CE, cURus, EAC |
| Net Weight | 1.26 lbs |
| Gross Weight | 1.535 lbs |