01882.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01882.0-00

Stego Fans, FPO 018 Series

01882.0-00

Stego Fans, FPO 018 Series
FPO 018 Air Exhaust Fan w/flaps 80.6cfm,
MFG Item Number
01882.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPO 018 Series
Item #
01882.0-00
FPO 018 Air Exhaust Fan w/flaps 80.6cfm,

FPO 018 Series Information

Specifications

Specifications
Manufacturer Part Number 01882.0-00
Manufacturer Stego
Product Series FPO 018
Family Series Stego Fans, FPO 018 Series
Description FPO 018 Air Exhaust Fan w/flaps 80.6cfm, 230VAC, 6.93x6.93" (176x176mm)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 154.8 CFM
Current Rating 0.31 A
Power Consumption 45 W
Noise Level 56 dB
Connection Type Cage Clamp
Operating Temperature '-40-158 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 3.495 lbs
Gross Weight 4.015 lbs