01884.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01884.0-00 Stego Fans, FPO 018 Series, FPO 018 Air Exhaust Fan w/flaps 243.1cfm

MFG Item Number
01884.0-00

01884.0-00 Stego Fans, FPO 018 Series, FPO 018 Air Exhaust Fan w/flaps 243.1cfm

MFG Item Number
01884.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPO 018 Series
Item #
01884.0-00
FPO 018 Air Exhaust Fan w/flaps 243.1cfm

FPO 018 Series Information

Specifications

Specifications
Manufacturer Part Number 01884.0-00
Manufacturer Stego
Product Series FPO 018
Family Series Stego Fans, FPO 018 Series
Description FPO 018 Air Exhaust Fan w/flaps 243.1cfm, 230VAC, 11.46x11.46" (291x291mm)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 427.9 CFM
Current Rating 0.48 A
Power Consumption 95 W
Noise Level 63 dB
Connection Type Cage Clamp
Operating Temperature '-40-158 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs