Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 01905B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | Locknut, 1/2in.NPT, Zinc Diecast |
| Conduit/Cable Type | Standard |
| Trade Size | 1/2 " |
| Material | None |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |