Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01907B

Halex Fittings

01907B

Halex Fittings
Locknut, 3/4in.NPT, Zinc Diecast
MFG Item Number
01907B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, Series
Item #
01907B
Locknut, 3/4in.NPT, Zinc Diecast

Series Information

Specifications

Specifications
Manufacturer Part Number 01907B
Manufacturer Halex
Family Series Halex Fittings
Description Locknut, 3/4in.NPT, Zinc Diecast
Conduit/Cable Type Standard
Trade Size 3/4 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
12
12
Eaton's Crouse-Hinds series Fittings
LN-75
LN-75
Remke Industries Fittings
12-SA
12-SA
Eaton's Crouse-Hinds series Fittings
12DC
12DC
Eaton's Crouse-Hinds series Fittings