01940.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01940.0-00

Stego Fans, LE 019 Series

01940.0-00

Stego Fans, LE 019 Series
19" Fan Tray with 6 fans, 572 cfm, 230 V
MFG Item Number
01940.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, LE 019 Series
Item #
01940.0-00
19" Fan Tray with 6 fans, 572 cfm, 230 V

LE 019 Series Information

  • High Air Volume
  • Long Service Life
  • Easy Installation and Connection
  • Optional Integrated Thermostat
  • UL; cUL; CE Approvals
The LE 019 is a compact high performance fan tray for forced circulation of air in enclosures and for cooling of 19" rack mount applications. Natural convection is improved and the formation of hot zones is prevented. Also available with integrated thermostat.
  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Manufacturer Part Number 01940.0-00
Manufacturer Stego
Product Series LE 019
Family Series Stego Fans, LE 019 Series
Description 19" Fan Tray with 6 fans, 572 cfm, 230 VAC
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 572 CFM
Thermostat No
Power Consumption 90 W
Fan Speed 2,600 RPM
Noise Level 57 dB
Connection Type Power Inlet
Number of Fans 6
Bearing Type Ball
Operating Temperature '-49-158 °F
Protection Rating IP20
Approvals CE, cUL, UL
Comments Rated 50 Hz - Air volume increases by 15% when operating 230VAC @ 60 Hz
Net Weight 11.7 lbs
Gross Weight 11.7 lbs