019512010
Entrelec Terminal Blocks, M10/10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
019512010 Entrelec Terminal Blocks, M10/10 Series, M10/10 TERMINAL BLOCK BEIGE VO
MFG Item Number
1SNA195120R1000

019512010 Entrelec Terminal Blocks, M10/10 Series, M10/10 TERMINAL BLOCK BEIGE VO

MFG Item Number
1SNA195120R1000
Item Number
019512010
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, M10/10 Series
Item #
019512010
M10/10 TERMINAL BLOCK BEIGE VO

M10/10 Series Information

  • Compression Clamp
  • 10 mm Spacing
  • Available in Gray, Blue, Yellow, or Beige

Specifications

Specifications
Manufacturer Part Number 1SNA195120R1000
Manufacturer Entrelec
Product Series M10/10
Family Series Entrelec Terminal Blocks, M10/10 Series
Description M10/10 TERMINAL BLOCK BEIGE VO 10mm SPACING
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 70 A
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Beige
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.04 lbs
Gross Weight 1.2 lbs