019901310
Entrelec Terminal Blocks, MU10/14.5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

019901310 Entrelec Terminal Blocks, MU10/14.5 Series, MU10/14.5 SF2 FUSE HOLDER

MFG Item Number
1SNA199013R1000

019901310 Entrelec Terminal Blocks, MU10/14.5 Series, MU10/14.5 SF2 FUSE HOLDER

MFG Item Number
1SNA199013R1000
Item Number
019901310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, MU10/14.5 Series
Item #
019901310
MU10/14.5 SF2 FUSE HOLDER

MU10/14.5 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA199013R1000
Manufacturer Entrelec
Product Series MU10/14.5
Family Series Entrelec Terminal Blocks, MU10/14.5 Series
Description MU10/14.5 SF2 FUSE HOLDER
Type Fuse Holder Block
Number of Circuits 1
Spacing 14.5 mm
Current Rating 16 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 750 VAC
Color Black
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 1/4 x 1 ", 1/4 x 1-1/4 "
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.11 lbs
Gross Weight 0.11 lbs