- Home
- Products
- Entrelec
-
019901116Entrelec Terminal Blocks, MU10/14.5 SeriesItem Number019901116MFG Item Number1SNA199011R1600SeriesMU10/14.5Product DescriptionMU10/14.5 SF1Specifications
Specifications Type Fuse Holder Block Number of Circuits 1 Spacing 14.5 mm UL Current 16 A UL Voltage 600 VAC CSA Current 16 A CSA Voltage 600 VAC IEC Current 16 A Color Black Mounting Type DIN Rail IP Rating IP20 Test Socket(s) No Partition No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
019901310Entrelec Terminal Blocks, MU10/14.5 SeriesItem Number019901310MFG Item Number1SNA199013R1000SeriesMU10/14.5Product DescriptionMU10/14.5 SF2 FUSE HOLDERSpecifications
Specifications Type Fuse Holder Block Number of Circuits 1 Spacing 14.5 mm UL Current 16 A UL Voltage 600 VAC CSA Current 16 A CSA Voltage 600 VAC IEC Current 16 A Color Black Mounting Type DIN Rail IP Rating IP20 Test Socket(s) No Partition No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options