019916626
Entrelec Terminal Blocks, ML10/13 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

019916626 Entrelec Terminal Blocks, ML10/13 Series, FUSEHOLDER W/ LED INDICATOR, 24V

MFG Item Number
1SNA199166R2600

019916626 Entrelec Terminal Blocks, ML10/13 Series, FUSEHOLDER W/ LED INDICATOR, 24V

MFG Item Number
1SNA199166R2600
Item Number
019916626
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, ML10/13 Series
Item #
019916626
FUSEHOLDER W/ LED INDICATOR, 24V

ML10/13 Series Information

  • Fuse Holder Terminal Blocks
  • 13 mm Spacing
  • For 1/4 x 1 in. and 1/4 x 1 1/4 in. fuses

Specifications

Specifications
Manufacturer Part Number 1SNA199166R2600
Manufacturer Entrelec
Product Series ML10/13
Family Series Entrelec Terminal Blocks, ML10/13 Series
Description FUSEHOLDER W/ LED INDICATOR, 24V ACCEPTS 6.3 X 25-32mm FUSE 13mm SPACING
Type Fuse Holder Block
Number of Circuits 1
Spacing 13 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Black
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 1/4 x 1 ", 1/4 x 1-1/4 "
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.12 lbs
Gross Weight 2.5 lbs