Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
019 Series Information
| Manufacturer Part Number | 1SNA199635R2400 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | 019 |
| Family Series | Entrelec Terminal Blocks, 019 Series |
| Description | End Section |
| DIN Rail Compatibility | 15 mm, 32 mm, 35 mm, 7.5 mm |
| Connection Type | Screwless |
| Style | High Profile |
| Composition | Non-Metallic |
| Color | Black |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |