019916800
Entrelec Terminal Blocks, ML10/13 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
019916800 Entrelec Terminal Blocks, ML10/13 Series, Fuseholder w/Neon Ind, 110-230V,
MFG Item Number
1SNA199168R0000

019916800 Entrelec Terminal Blocks, ML10/13 Series, Fuseholder w/Neon Ind, 110-230V,

MFG Item Number
1SNA199168R0000
Item Number
019916800
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, ML10/13 Series
Item #
019916800
Fuseholder w/Neon Ind, 110-230V,

ML10/13 Series Information

  • Fuse Holder Terminal Blocks
  • 13 mm Spacing
  • For 1/4 x 1 in. and 1/4 x 1 1/4 in. fuses

Specifications

Specifications
Manufacturer Part Number 1SNA199168R0000
Manufacturer Entrelec
Product Series ML10/13
Family Series Entrelec Terminal Blocks, ML10/13 Series
Description Fuseholder w/Neon Ind, 110-230V, 13mm Spacing, Accepts 6x32mm Fuse, ML/10.13.SFL
Type Fuse Holder Block
Number of Circuits 1
Spacing 13 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Black
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 1/4 x 1 ", 1/4 x 1-1/4 "
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Partition No
Net Weight 1.2 lbs
Gross Weight 2 lbs