Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
020141000042 KTR Miscellaneous, Spider, Size 14, Purple, T-PUR
MFG Item Number
020141000042
020141000042 KTR Miscellaneous, Spider, Size 14, Purple, T-PUR
MFG Item Number
020141000042
Description
Spider, Size 14, Purple, T-PUR
Specifications
Specifications
| Manufacturer |
KTR |
| Family Series |
KTR Miscellaneous |
| Manufacturer Part Number |
020141000042 |
| Description |
Spider, Size 14, Purple, T-PUR Type 98 SH A |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
020141000042
KTR Miscellaneous