02034.9-02
Stego Enclosure Heaters, CREx 020 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02034.9-02

Stego Enclosure Heaters, CREx 020 Series

02034.9-02

Stego Enclosure Heaters, CREx 020 Series
CREx 020 HazLoc Heater, 120VAC, 200W, DI
MFG Item Number
02034.9-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CREx 020 Series
Item #
02034.9-02
CREx 020 HazLoc Heater, 120VAC, 200W, DI

CREx 020 Series Information

  • Large Convection Surface
  • Maintenance Free
  • DIN Rail Mountable
  • Explosion Proof
  • CE Approval
CREx 020 Series convection heaters are used in areas with explosion hazard to maintain minimum operating temperatures to help prevent failure of electronic components caused by condensation and corrosion.
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number 02034.9-02
Manufacturer Stego
Product Series CREx 020
Family Series Stego Enclosure Heaters, CREx 020 Series
Description CREx 020 HazLoc Heater, 120VAC, 200W, DIN clip, T3 temperature class, rated II 2G Ex db IIC T3 Gb, II 2D Ex tb IIIC T200°C Db IP66, 3 x AWG 18, 6' cord
Capacity 200 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-76-185 °F
Protection Rating IP66
Hazardous Location Yes
Approvals CE, EAC
Net Weight 3.7 lbs
Gross Weight 3.7 lbs