02051.9-00
Stego Enclosure Heaters, CREx Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02051.9-00

Stego Enclosure Heaters, CREx Series

02051.9-00

Stego Enclosure Heaters, CREx Series
CREx 020 HazLoc Heater, 120VAC, 50W, DIN
MFG Item Number
02051.9-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CREx Series
Item #
02051.9-00
CREx 020 HazLoc Heater, 120VAC, 50W, DIN

CREx Series Information

  • Ready to Use With Strain relief
  • DIN Rail and Screw Mounting
  • For Use in Hazardous Areas
  • Large Convection Surface
  • Maintenance Free

Specifications

Specifications
Manufacturer Part Number 02051.9-00
Manufacturer Stego
Product Series CREx
Family Series Stego Enclosure Heaters, CREx Series
Description CREx 020 HazLoc Heater, 120VAC, 50W, DIN clip, T5 temperature class, rated II 2G Ex db IIC T5 Gb, II 2D Ex tb IIIC T100°C Db IP66, 3 x AWG 18, 3' cord
Capacity 50 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-76-122 °F
Hazardous Location Yes
Explosion Proof No
Net Weight 2.635 lbs
Gross Weight 2.87 lbs