Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02101B Halex Fittings, EMT 1/2in. Comp Connector
02101B Halex Fittings, EMT 1/2in. Comp Connector
This item cannot be canceled or returned
Description
EMT 1/2in. Comp Connector
Specifications
Specifications
| Manufacturer Part Number |
02101B |
| Manufacturer |
Halex |
| Family Series |
Halex Fittings |
| Description |
EMT 1/2in. Comp Connector |
| Net Weight |
0 lbs |
| Gross Weight |
0.0745 lbs |