Series Information
| Manufacturer Part Number | 02240B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Couplers |
| Description | EMT 4in. COMP COUPLING |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Compression |
| Trade Size | 4 " |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor, Outdoor |
| Composition | Die Cast Zinc |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |