Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02244 MARS Fans, 1/4 HP 208-230V 1075RPM CW

MFG Item Number
02244

02244 MARS Fans, 1/4 HP 208-230V 1075RPM CW

MFG Item Number
02244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
02244
1/4 HP 208-230V 1075RPM CW

Series Information

Specifications

Specifications
Manufacturer Part Number 02244
Manufacturer MARS
Family Series MARS Fans
Description 1/4 HP 208-230V 1075RPM CW
Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 1.7 A
Fan Speed 1,075 RPM
Connection Type Wire Leads
Bearing Type Ball
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs