02303
Simpson Electric Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02303

Simpson Electric Current Transformers

02303

Simpson Electric Current Transformers
Current Transformer, 600:5, 2VA, 24in.
MFG Item Number
02303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
02303
Current Transformer, 600:5, 2VA, 24in.

Series Information

Specifications

Specifications
Manufacturer Part Number 02303
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Description Current Transformer, 600:5, 2VA, 24in. Wire Leads, 2.06in. ID, No Mounting Provisions (Free-Hanging)
Core Type Solid Core
Aperture Size 2.06 " Dia.
Current Ratio 600:5
Frequency 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 0.305 lbs
Gross Weight 0.81 lbs
Alternatives
76SFT-601
76SFT-601
Crompton Instruments Current Transformers, Model 76 Series