024380-C
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

024380-C

HMS Industrial Networks Gateways & Routers

024380-C

HMS Industrial Networks Gateways & Routers
Anybus M-Bus to Modbus TCP/IP
MFG Item Number
024380-C
More specs
This item cannot be canceled or returned

Obsolete

Description

Gateways & Routers, Series
Item #
024380-C
Anybus M-Bus to Modbus TCP/IP

Series Information

Specifications

Specifications
Manufacturer Part Number 024380-C
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus M-Bus to Modbus TCP/IP
Type Gateway
Output Power 10 W
Ports Ethernet
Network Protocols M-Bus, ModbusTCP
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Status Indicator LED
Net Weight 0 lbs
Gross Weight 1.54 lbs