025080
Chromalox Heaters, CVCHS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

025080

Chromalox Heaters, CVCHS Series

025080

Chromalox Heaters, CVCHS Series
CVCHS-01-003P-E1 120V1P 3KW
MFG Item Number
025080
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CVCHS Series
Item #
025080
CVCHS-01-003P-E1 120V1P 3KW

CVCHS Series Information

  • Ideal For Side‑Arm Heating, In‑Line Circulation and Engine Pre‑Heaters
  • Minimal Size and Light Weight, No Supporting Brackets Are Required
  • Vibration Resistant Construction to Withstand Vibrations Typically Experienced On Many Types of Operating Equipment

Specifications

Specifications
Manufacturer Part Number 025080
Manufacturer Chromalox
Product Series CVCHS
Family Series Chromalox Heaters, CVCHS Series
Description CVCHS-01-003P-E1 120V1P 3KW
Kilowatts 3 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 75
Pipe Inlet and Outlet 1 " NPT
Conduit Size 0.5 "
Pipe Body Composition Non-Metallic
Sheath Element Incoloy
Explosion Proof No
Thermostat Yes
Application Corrosive Solution Heater
Comments Model Number: CVCHS-01-003P-E1
Net Weight 4 lbs
Gross Weight 4 lbs