02522.0-00
Stego Lighting, SL 025 SLIMLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02522.0-00

Stego Lighting, SL 025 SLIMLINE Series

02522.0-00

Stego Lighting, SL 025 SLIMLINE Series
Enclosure Light, 230VAC, On/Off
MFG Item Number
02522.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lighting, SL 025 SLIMLINE Series
Item #
02522.0-00
Enclosure Light, 230VAC, On/Off

SL 025 SLIMLINE Series Information

  • Compact Design
  • Optional Integrated Receptacle
  • Screw or Magnet Mount
  • On/Off Switch or Motion Sensor
  • UL; cUL; CE Approvals
The SL 025 light was designed to fit in tight spaces in enclosures. It features an optional integrated receptacle so that electrical devices (e.g. power tools) can be easily plugged in when needed. The standard light can be screw mounted in a variety of positions, or the light can be fitted with an available magnet mount. The motion sensor version was designed to eliminate the need for a door switch.
  • Electronic Ballast
  • Long‑Life Energy Saving Lamp


Specifications

Specifications
Manufacturer Part Number 02522.0-00
Manufacturer Stego
Product Series SL 025 SLIMLINE
Family Series Stego Lighting, SL 025 SLIMLINE Series
Description Enclosure Light, 230VAC, On/Off Switch, w/Receptacle (Switzerland), 11W, Screw Mounting
Voltage 230 VAC
Nominal Voltage 240 VAC
Power Consumption 11 W
Mounting Screw
Switch Type On/Off Switch
Integrated Receptacle Yes
Connection 3-Pole Terminal
Lamp Type Compact Fluorescent
Light Output 900 Lm
Operating Temperature '-4-122 °F
Protection Class I (Grounded)
Material Plastic
Protection Rating IP20
Approvals CE, cUL, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
02522.1-00
02522.1-00
Stego Lighting, SL 025 SLIMLINE Series