02522.1-04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02522.1-04

Stego Light Fixtures

02522.1-04

Stego Light Fixtures
Enclosure Light, 230VAC, Motion
MFG Item Number
02522.1-04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
02522.1-04
Enclosure Light, 230VAC, Motion

Series Information

Specifications

Specifications
Manufacturer Part Number 02522.1-04
Manufacturer Stego
Family Series Stego Light Fixtures
Description Enclosure Light, 230VAC, Motion Activated, w/Receptacle(Switzerland) Magnet Mount
Voltage 230 VAC
Material Plastic
Lamp Type LED
Power 11 W
Light Output 900
Mounting Magnet
Protection Rating IP20
Nominal Voltage 240 VAC
Approvals CE
Comments Integrated Power Cable
Net Weight 0 lbs
Gross Weight 0 lbs