Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02601.9-00

Stego Enclosures

02601.9-00

Stego Enclosures
DUAL LIGHT WITH MOTION SENSOR, 20W,
MFG Item Number
02601.9-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
02601.9-00
DUAL LIGHT WITH MOTION SENSOR, 20W,

Series Information

Specifications

Specifications
Manufacturer Part Number 02601.9-00
Manufacturer Stego
Family Series Stego Enclosures
Description DUAL LIGHT WITH MOTION SENSOR, 20W, 110-120 VAC
Accessory Type Dual Light
Composition Non-Metallic
Window/Clear Cover No
Enclosure Wall Mount
Nominal Height 16 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs