Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
026219 Chromalox Heaters, CXH-A Series, Blower Heater, Hazardous Locations,
026219 Chromalox Heaters, CXH-A Series, Blower Heater, Hazardous Locations,
This item cannot be canceled or returned
Description
Blower Heater, Hazardous Locations,
- Pre‑Wired Explosion Proof Control Center with Magnetic Contactor and Control Circuit Transformer
- Recessed Threaded Fasteners on Top of Heater for Mounting with Threaded Rods
- Designed to Heat Areas Classified as Hazardous Locations to Provide Primary or Supplementary Heating for Comfort or Freeze Protection
Specifications
Specifications
| Manufacturer Part Number |
026219 |
| Manufacturer |
Chromalox |
| Product Series |
CXH-A |
| Family Series |
Chromalox Heaters, CXH-A Series |
| Description |
Blower Heater, Hazardous Locations, Explosion Proof |
| Kilowatts |
5 kW |
| Voltage |
240 V |
| Phase |
3 |
| Current Rating |
13.4 A |
| Horsepower |
1/4 hp |
| RPM |
1,725 RPM |
| Speed |
1,725 RPM |
| Air Flow |
700 CFM |
| Design Type |
Explosion Proof Blower Heater for Hazardous Locations |
| Operating Temperature |
50-90 °F |
| Application |
Sewage Treatment Plants, Grain Elevators, Oil Refineries |
| Approvals |
CE, cUL |
| Comments |
Model Number: CXH-A-05-23-30-00-20EP |
| Net Weight |
135 lbs |
| Gross Weight |
135 lbs |
026219
Chromalox Heaters, CXH-A Series