Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Stego Enclosure Heaters, CR 027 Series
02701.0-00
Stego Enclosure Heaters, CR 027 Series
PTC Fan Heater, 230 VAC, 550W, w/ thermo
MFG Item Number
02701.0-00
This item cannot be canceled or returned
Description
Enclosure Heaters, CR 027 Series
PTC Fan Heater, 230 VAC, 550W, w/ thermo
CR 027 Series Information
Compact Size Heating Power Adjusts to Ambient Temperature Built‑In Overheat Protection Integrated Adjustable Thermostat UL, cUL, CE Approvals The CR 027 semiconductor fan heater prevents the formation of condensation and ensures an even temperature in enclosures. The integrated thermostat is used to set the desired temperature.
DIN Rail Mountable RoHS Compliant
Specifications
Specifications
Manufacturer Part Number
02701.0-00
Manufacturer
Stego
Product Series
CR 027
Family Series
Stego Enclosure Heaters, CR 027 Series
Description
PTC Fan Heater, 230 VAC, 550W, w/ thermostat 0-60°C
Capacity
650 W
Voltage
220-240 VAC
Nominal Voltage
240 VAC
Heating Element
PTC Resistor
Fan Included
Yes
Thermostat
Yes
Hygrostat
No
Protection Class
II (Double Insulated)
Operating Temperature
32-140 °F
Protection Rating
IP20
Explosion Proof
No
Approvals
CE, cUL, UL
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
02701.0-00
Stego Enclosure Heaters, CR 027 Series