Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CSL 028 Series Information
| Manufacturer Part Number | 02810.9-00 |
|---|---|
| Manufacturer | Stego |
| Product Series | CSL 028 |
| Family Series | Stego Enclosure Heaters, CSL 028 Series |
| Description | PTC Fan Heater, 120 VAC, 400W, DIN rail mount |
| Capacity | 400 W |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Heating Element | PTC Resistor |
| Fan Included | Yes |
| Thermostat | No |
| Hygrostat | No |
| Protection Class | II (Double Insulated) |
| Operating Temperature | -49-158 °F |
| Protection Rating | IP20 |
| Hazardous Location | No |
| Explosion Proof | No |
| Approvals | CE, cURus, EAC |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.25 lbs |