02811.0-00
Stego Enclosure Heaters, CSL 028 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02811.0-00

Stego Enclosure Heaters, CSL 028 Series

02811.0-00

Stego Enclosure Heaters, CSL 028 Series
PTC Fan Heater, 230 VAC, 250W, DIN rail
MFG Item Number
02811.0-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CSL 028 Series
Item #
02811.0-00
PTC Fan Heater, 230 VAC, 250W, DIN rail

CSL 028 Series Information

Specifications

Specifications
Manufacturer Part Number 02811.0-00
Manufacturer Stego
Product Series CSL 028
Family Series Stego Enclosure Heaters, CSL 028 Series
Description PTC Fan Heater, 230 VAC, 250W, DIN rail mount
Capacity 250 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.255 lbs
Gross Weight 1.325 lbs