Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CSF 028 Series Information
| Manufacturer Part Number | 02820.9-09 |
|---|---|
| Manufacturer | Stego |
| Product Series | CSF 028 |
| Family Series | Stego Enclosure Heaters, CSF 028 Series |
| Description | CSF 028 Fan Heater, 120 VAC, 400W, DIN rail mount/clip, 25°C (77°F) fixed thermostat |
| Capacity | 400 W |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Heating Element | PTC Resistor |
| Fan Included | Yes |
| Thermostat | Yes |
| Hygrostat | No |
| Protection Class | II (Double Insulated) |
| Operating Temperature | -40-158 °F |
| Protection Rating | IP20 |
| Hazardous Location | No |
| Explosion Proof | No |
| Approvals | CE, cURus, EAC |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.44 lbs |