02820.9-11
Stego Enclosure Heaters, CSF 028 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02820.9-11

Stego Enclosure Heaters, CSF 028 Series

02820.9-11

Stego Enclosure Heaters, CSF 028 Series
CSF 028 Fan Heater, 120 VAC, 400W, screw
MFG Item Number
02820.9-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CSF 028 Series
Item #
02820.9-11
CSF 028 Fan Heater, 120 VAC, 400W, screw

CSF 028 Series Information

Specifications

Specifications
Manufacturer Part Number 02820.9-11
Manufacturer Stego
Product Series CSF 028
Family Series Stego Enclosure Heaters, CSF 028 Series
Description CSF 028 Fan Heater, 120 VAC, 400W, screw mount/tabs, 25°C (77°F) fixed thermostat
Capacity 400 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-40-158 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.1 lbs
Gross Weight 1.1 lbs