02821.9-06
Stego Enclosure Heaters, CSF 028 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02821.9-06

Stego Enclosure Heaters, CSF 028 Series

02821.9-06

Stego Enclosure Heaters, CSF 028 Series
CSF 028 Fan Heater, 120 VAC, 250W, DIN r
MFG Item Number
02821.9-06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CSF 028 Series
Item #
02821.9-06
CSF 028 Fan Heater, 120 VAC, 250W, DIN r

CSF 028 Series Information

Specifications

Specifications
Manufacturer Part Number 02821.9-06
Manufacturer Stego
Product Series CSF 028
Family Series Stego Enclosure Heaters, CSF 028 Series
Description CSF 028 Fan Heater, 120 VAC, 250W, DIN rail mount/clip, 15°C (59°F) fixed thermostat
Capacity 250 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-40-158 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.29 lbs
Gross Weight 1.43 lbs