Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PN12c Series Information
| Manufacturer Part Number | 03-A4001 |
|---|---|
| Manufacturer | Meltric |
| Product Series | PN12c |
| Family Series | Meltric Plugs & Receptacles, PN12c Series |
| Description | Receptacle, 11-P+G, Poly, PN12c |
| Connection Type | Receptacle |
| Current Rating | 7.5 A |
| Voltage | 130 V, 600 V |
| Frequency | 60 Hz |
| Number of Poles | 11 |
| Wire Size Range | 14 AWG, 18 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Crimp, Solder |
| Color Code | Blue |
| Net Weight | 0.373 lbs |
| Gross Weight | 0.373 lbs |