Series Information
| Manufacturer Part Number | 03-P4041-824-300 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | PN7C RECEPTACLE |
| Connection Type | Receptacle |
| Current Rating | 15 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| Approvals | cCSAus, UL |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.365 lbs |