Series Information
| Manufacturer Part Number | 03009ET3E364T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 30HP 900 3 60 208-230/460V, J2 |
| Type | General Purpose |
| Horsepower | 30 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364/5T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 37 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 868.138 lbs |
| Gross Weight | 868.138 lbs |