03036ET3E286TS-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03036ET3E286TS-W22

WEG Electric Motors

03036ET3E286TS-W22

WEG Electric Motors
MOTOR, 30HP, 3600, 3PH, 286TS, TEFC
MFG Item Number
03036ET3E286TS-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
03036ET3E286TS-W22
MOTOR, 30HP, 3600, 3PH, 286TS, TEFC

Series Information

Specifications

Specifications
Manufacturer Part Number 03036ET3E286TS-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description MOTOR, 30HP, 3600, 3PH, 286TS, TEFC SEVERE DUTY
Type General Purpose
Horsepower 30 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 286TS
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 33.8 A
Service Factor 1.25
Composition Cast Iron
Net Weight 507.496 lbs
Gross Weight 507.496 lbs
Alternatives
HD30P1ES
HD30P1ES
US Motors Motors