03059.9-00
Stego Enclosure Heaters, CR 030 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03059.9-00

Stego Enclosure Heaters, CR 030 Series

03059.9-00

Stego Enclosure Heaters, CR 030 Series
CR 030 Fan Heater, 120 VAC, 950W, w/ adj
MFG Item Number
03059.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CR 030 Series
Item #
03059.9-00
CR 030 Fan Heater, 120 VAC, 950W, w/ adj

CR 030 Series Information

  • Compact Design
  • Built‑In Overheat Protection
  • Integrated Adjustable Thermostat or Fixed Hygrostat
  • Double Insulated Plastic Housing
  • UL, cUL, CE, VDE Approvals
The compact CR 030 high performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. This fan heater is available with an integrated thermostat for temperature control or a pre‑set hygrostat for humidity control. The CR 030 was designed as a stationary unit for the bottom of an enclosure. For panel or DIN rail mount, the CR 130 fan heater is recommended.
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number 03059.9-00
Manufacturer Stego
Product Series CR 030
Family Series Stego Enclosure Heaters, CR 030 Series
Description CR 030 Fan Heater, 120 VAC, 950W, w/ adjustable thermostat 32-140°F, foot-mount
Capacity 950 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL, VDE
Net Weight 3.5 lbs
Gross Weight 3.5 lbs