03060.9-00
Stego Enclosure Heaters, CS 030 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
03060.9-00 Stego Enclosure Heaters, CS 030 Series, CS 030 PTC Fan Heater, 120 VAC, 1200W, w
MFG Item Number
03060.9-00

03060.9-00 Stego Enclosure Heaters, CS 030 Series, CS 030 PTC Fan Heater, 120 VAC, 1200W, w

MFG Item Number
03060.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CS 030 Series
Item #
03060.9-00
CS 030 PTC Fan Heater, 120 VAC, 1200W, w

CS 030 Series Information

  • Compact Design
  • Built‑In Overheat Protection
  • Integrated Adjustable Thermostat (Optional)
  • Double Insulated Plastic Housing
  • UL, cUL, CE, VDE Approvals
The compact CS 030 high performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. This fan heater is available with an optional integrated thermostat for temperature control. The CS 030 was designed as a stationary unit for the bottom of an enclosure. For panel or DIN rail mounting, the CS 130 fan heater is recommended.
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number 03060.9-00
Manufacturer Stego
Product Series CS 030
Family Series Stego Enclosure Heaters, CS 030 Series
Description CS 030 PTC Fan Heater, 120 VAC, 1200W, w/ adjustable thermostat 32-140°F, foot-mount
Capacity 1,200 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 3 lbs
Gross Weight 3 lbs