03084.9-01
Stego Enclosure Heaters, HVI 030 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03084.9-01

Stego Enclosure Heaters, HVI 030 Series

03084.9-01

Stego Enclosure Heaters, HVI 030 Series
HVI 030 Fan Heater, 120 VAC, 500W, SCREW
MFG Item Number
03084.9-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, HVI 030 Series
Item #
03084.9-01
HVI 030 Fan Heater, 120 VAC, 500W, SCREW

HVI 030 Series Information

Specifications

Specifications
Manufacturer Part Number 03084.9-01
Manufacturer Stego
Product Series HVI 030
Family Series Stego Enclosure Heaters, HVI 030 Series
Description HVI 030 Fan Heater, 120 VAC, 500W, SCREW mounting
Capacity 500 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature 14-104 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 3.1 lbs
Gross Weight 3.1 lbs