03111.9-00
Stego Enclosure Heaters, HV 031 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03111.9-00

Stego Enclosure Heaters, HV 031 Series

03111.9-00

Stego Enclosure Heaters, HV 031 Series
Heater Series HV 031, 120 VAC, 50-60Hz,
MFG Item Number
03111.9-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, HV 031 Series
Item #
03111.9-00
Heater Series HV 031, 120 VAC, 50-60Hz,

HV 031 Series Information

Specifications

Specifications
Manufacturer Part Number 03111.9-00
Manufacturer Stego
Product Series HV 031
Family Series Stego Enclosure Heaters, HV 031 Series
Description Heater Series HV 031, 120 VAC, 50-60Hz, 300W
Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-49-158 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.1 lbs
Gross Weight 1.3 lbs