03115.9-00
Stego Enclosure Heaters, HVL 031 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03115.9-00

Stego Enclosure Heaters, HVL 031 Series

03115.9-00

Stego Enclosure Heaters, HVL 031 Series
Fan Heater Series HVL 031, 120 VAC, 50-6
MFG Item Number
03115.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, HVL 031 Series
Item #
03115.9-00
Fan Heater Series HVL 031, 120 VAC, 50-6

HVL 031 Series Information

  • Compact Size
  • Flat Design
  • Built‑In Overheat Protection
  • 3 Side DIN Rail Mountable
  • UL, cUL, CE, VDE Approvals
The compact HVL 031 high‑performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. For large OEM use, this fan heater can also be provided without the fan, in which case the OEM/customer must provide a fan that meets the minimum airflow requirements.
  • RoHS Compliant


Videos

Specifications

Specifications
Manufacturer Part Number 03115.9-00
Manufacturer Stego
Product Series HVL 031
Family Series Stego Enclosure Heaters, HVL 031 Series
Description Fan Heater Series HVL 031, 120 VAC, 50-60Hz, 400W
Capacity 400 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-49-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 1.85 lbs
Gross Weight 2.005 lbs