031173

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

031173

Chromalox Heaters, TMIS Series

031173

Chromalox Heaters, TMIS Series
TMIS-12-020P-E4 480V 1-3P 20kW
MFG Item Number
031173
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMIS Series
Item #
031173
TMIS-12-020P-E4 480V 1-3P 20kW

TMIS Series Information

  • 3‑6" 150 Lb. Stainless Steel Flange
  • Incoloy Sheath Elements
  • Incoloy Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 031173
Manufacturer Chromalox
Product Series TMIS
Family Series Chromalox Heaters, TMIS Series
Description TMIS-12-020P-E4 480V 1-3P 20kW
Kilowatts 20 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 15
Special Properties Moisture Resistant
Sheath Element Incoloy
Application Severely Corrosive Solution
Thermowell Yes
Thermowell Composition Incoloy
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMIS-12-020P-E4
Net Weight 84 lbs
Gross Weight 84 lbs